Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio/Video & Data Networking


(1,561 Items)
Sub Category
Data/Com Networking (147)
Remove
Switcher, 4X4 DVI KVM Switcher With Audio, Discrete IR Remote Control
Remove

      Items
Switcher, 4X4 DVI KVM Switcher With Audio, Discrete IR Remote Control Switcher, 4X4 DVI KVM Switcher With Audio, Discrete IR Remote Control


Switcher, 4X4 DVI KVM Switcher With Audio, Discrete IR Remote Control
Switcher, 4X4 DVI KVM Switcher With Audio, Discrete IR Remote Control
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB737982
Price: $1,394.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Switcher, 4X4 DVI KVM Switcher With Audio, Discrete IR Remote Control

The Comprehensive CVG-5ARII is an ultra-high bandwidth, video and audio distribution amplifier designed pro-video, studio, and other applications where high-resolution composite video is needed. The CVG-5ARII splits a single composite video input source into five identical outputs with no discernible signal degradation. The CVG-5ARII is an extremely versatile distribution amplifier. The user can adjust the video gain and EQ control as well as audio L and R levels externally for maximum flexibility.

The CVG-5ARII allows AC/DC video input coupling selection and has a video termination switch simplifying looping. It operates in audio-follow-video mode and has fully buffered stereo audio outputs as well as looping inputs for system extension. The CVG-5ARII utilizes state-of-the art circuitry for exceptionally clean, noise free signal distribution. The CVG-5ARII comes in a 19 inch rackmountable all-metal chassis for maximum durability. This unit is covered under a 7 year warranty. For maximum performance, always use Comprehensive premium High Resolution cables.

Product Specifications
POWER SUPPLY 24V DC
WARRANTY 2 Years
MANUFACTURER PART NUMBER EXT-DVIKVM-444DL
WEIGHT LBS. 10
OVERALL TYPE KVM Switchers
CABLE TYPE (1) 4X4 DVI KVM Switcher With Audio, Discrete IR Remote Control
MINIMUM ORDER QUANTITY 1
POWER CONSUMPTION 60 watts (Max)
RACKMOUNTABLE Y
HDTV COMPATIBLE Y
VIDEO AMPLIFIER BANDWIDTH 165 MHzX2
DVI CONNECTOR DVI-I 29 Pin Female (digital only)
DUAL LINK MAXIMUM RESOLUTION 3840X2400 @ 60Hz
DIMENSIONS 17"W X 4.5"D X 1.75"H
INPUT DDC SIGNAL 5V p-p (TTL)
USB 2.0 INPUT CONNECTION Type B
USB 2.0 OUTPUT CONNECTION Type A
RACK-MOUNTABLE 1U Rack Space
BANDWIDTH 165


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


USB 1.1 Extender, Up To 150 Ft.

USB 1.1 Extender, Up To 150 Ft.

From $52.95
More Info
Add to Cart
VGA Splitter And Distribution Amplifier, 1X2 SVGA Splitter

VGA Splitter And Distribution Amplifier, 1X2 SVGA Splitter

From $51.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)