

 |
Browse Audio/Video & Data Networking (1,562 Items) |
|
 |
Dual Link DVI-D Cable, Standard Series, Audio Cable, 28 AWG, 15 Ft. |
| |
|
 |
|
 |
|
 |
|
|
|
Dual Link DVI-D Cable, Standard Series, Audio Cable, 28 AWG, 15 Ft.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB738357
|
|
|
|
Price: $35.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Dual Link DVI-D Cable, Standard Series, Audio Cable, 28 AWG, 15 Ft.
Comprehensive Standard Series DVI cables with audio connect DVI devices such as DVD players, satellite boxes, projectors, LCD and plasma HDTVs. This DVI to DVI cable provides an interface between any DVI enabled source, such as a set-top box, DVD player, and A/V receiver, video monitor, and projector. DVI supports standard, enhanced, or high-definition video. It transmits all ATSC HDTV standards with bandwidth to spare to accommodate future enhancements and requirements. Standard Series DVI cables are dual bandwidth and utilize 24k Gold DVI-D male connectors and stereo 3.5mm mini plugs on both ends. 28 AWG construction allows for excellent DVI performance. RoHS certified. Lifetime Warranty.
|
| Product Specifications |
| BANDWIDTH |
Up To 10.2 Gbps |
| MANUFACTURER PART NUMBER |
DVI-DVI-15ST/A |
| SERIES |
Standard |
| WARRANTY |
Lifetime |
| UL RATING |
VW-1 |
| TEMPERATURE RATING °C |
75 |
| VOLTAGE RATING |
30 |
| COLOR |
Black |
| RoHS COMPLIANT |
Y |
| CL3 RATED |
N |
| MOLDED OR ASSEMBLED CONNECTORS |
Molded |
| CABLE LENGTH FT |
15 |
| CABLE TYPE (2) |
DVI |
| PERFORMANCE GRADE |
Good |
| MINIMUM ORDER QUANTITY |
1 |
| SHIELDING |
3X Shielded, Inner Alum., Outer Alum., 85% Braid |
| CABLE TYPE (1) |
Video |
| JACKET TYPE |
XtraFlex PVC |
| CENTER CONDUCTOR |
Tinned Copper |
| RESOLUTION |
Up To 1080p |
| GAUGE |
28AWG |
| CONNECTOR FINISH |
Gold Plated |
| CONNECTION TYPE 2 |
DVI-D Male |
| CONNECTION TYPE 1 |
DVI-D Male |
| OVERALL TYPE |
DVI Cable |
| WEIGHT LBS. |
-- |
| DUAL LINK CONSTRUCTION |
Y |
|
|
|
|
 |
|
|