Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio/Video & Data Networking


(1,562 Items)
Sub Category
Audio/Video Cable (462)
Remove
VGA Cable, HR Pro Series, VGA HD 15 Plug To 3 RCA Plug Cable, 10 Ft.
Remove

      Items
VGA Cable, HR Pro Series, VGA HD 15 Plug To 3 RCA Plug Cable, 10 Ft. VGA Cable, HR Pro Series, VGA HD 15 Plug To 3 RCA Plug Cable, 10 Ft.


VGA Cable, HR Pro Series, VGA HD 15 Plug To 3 RCA Plug Cable, 10 Ft.
VGA Cable, HR Pro Series, VGA HD 15 Plug To 3 RCA Plug Cable, 10 Ft.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB738390
Price: $35.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

VGA Cable, HR Pro Series, VGA HD 15 Plug To 3 RCA Plug Cable, 10 Ft.

Comprehensive HR (High Resolution) Pro Series Cables are "Comprehensive Classic" professional grade cables that provide excellent performance and value. That's why since 1974, they have been in use worldwide in stadiums, studios, stages, boardrooms, classrooms, schools, government installations and well, pretty much everywhere! HR Pro Series cables are perfect for anyone looking for excellent quality at great price.

Don't be fooled by cheap imitations, there is no equal to Comprehensive HR Pro series HD15 VGA to Component cables. These HD15 male to 3 RCA cables are true high resolution construction with three individually 95% shielded 26 gauge coaxes for maximum signal transfer and high resolution video and graphics. The entire cable is then 100% shielded with a foil shield to eliminate EM and RF interference, even over long distances.

A durable low profile mold provides maximum strain relief and durability. Comprehensive goes the extra mile with machined pins which ensures the strength of each pin, to make sure they do not bend or break as imitation cables often do. Comprehensive HR Pro series cables provide thousands of connections and a lifetime of worry free use. 3 Star Cut RCA connectors provide breakout of the component signal.

This cable is primarily used for connecting video projectors with Component-in capability through its VGA port. It can only function with a VGA port that is either able to receive or transmit Component signals (Y, Pr, Pb). UL and RoHS compliant. Lifetime Warranty.

Product Specifications
CONNECTION TYPE 2 3 RCA Plug
CONNECTION TYPE 1 HD15 Plug
FERRITE CORES N
VOLTAGE RATING 30
TEMPERATURE RATING °C 80
UL RATING Y
RoHS COMPLIANT Y
MOLDED OR ASSEMBLED CONNECTORS Molded
CABLE LENGTH FT 10
CABLE TYPE (2) VGA Breakout
PERFORMANCE GRADE Better
MINIMUM ORDER QUANTITY 1
SHIELDING 3X Shielded, Inner Bare Copper, Outer Alum. Mylar, 95% Braid
CABLE TYPE (1) Computer
JACKET TYPE EXtraFlex PVC
CENTER CONDUCTOR Tinned Copper
RESOLUTION 2048X1536
GAUGE 26AWG
CONNECTOR FINISH Nickel
OVERALL TYPE VGA
WEIGHT LBS. 1.2
MANUFACTURER PART NUMBER VGA15P-3RCA-10HR
WARRANTY Lifetime
SERIES HR Pro
COLOR Black


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


DisplayPort Cable, Male To HDMI Female, 8"

DisplayPort Cable, Male To HDMI Female, 8"

From $14.50
More Info
Add to Cart
Network Adapter, USB A Female To Micro B Male

Network Adapter, USB A Female To Micro B Male

From $2.15
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)