Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender PSW-3650 Coax Staple - 1/4", White - 50 pk.

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Gardner Bender PSW-3650 Coax Staple - 1/4", White - 50 pk.

Item #: WBB529992

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3.11
Product Information
Customer Review
Product Q&A
Coax Staple - 1/4", White

Features

  • Secure 1/4" coaxial cable including RG-59 and RG-6 types
  • Corrosion resistant zinc plated nail for indoor/outdoor use
  • UV resistant saddle

Product Specifications

    • MANUFACTURERS PART NUMBERPSW-3650
    • WIRE RANGE--
    • PACKAGE QUANTITY50
    • BRANDGardner Bender®
    • COLORWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!