Gardner Bender 10-1H1 Hex-Lok®, Tan, H1 - 100 pk.

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Gardner Bender 10-1H1 Hex-Lok®, Tan, H1 - 100 pk.

Item #: WBB524483

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.30
Product Information
Customer Review
Product Q&A
Hex-Lok®, Tan, H1 - 100 pk.

Features
  • Multi-range, hex-head copper-to-copper connector covers 95% of everyday applications.
  • Streamlined design for compact installations.
  • Square-wire spring grabs and holds wires for secure connections.
  • Long skirt covers stripped wires.
  • Rated at 600 V Max. in building wire and at 1000 V Max. in lighting fixtures/luminaries and signs.
  • Copper-to-copper connections only.

Product Specifications

    • MANUFACTURER PART NUMBER10-1H1
    • BRANDGardner Bender®
    • PRODUCT DESCRIPTIONWire Connectors
    • PRODUCT FAMILYWing
    • CERTIFICATIONSCanada & U.S.A UL Listed
    • PACKAGE QUANTITY100
    • WIRE RANGE#22 - #8 AWG
    • COLORTan

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed