Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 170244.60, Premium Eff., 75 HP, 1750 RPM, 575V, 365T, TEFC, Rigid
See all 196 items in product family

Leeson 170244.60, Premium Eff., 75 HP, 1750 RPM, 575V, 365T, TEFC, Rigid

Item #: WBB587833

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $6,221.00 ea.
3+ $5,982.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
General Purpose use on compressors, pumps, conveyors, fans, blowers, and other machinery where 575 volts, three-phase power is readily available.

Product Specifications

    • HORSEPOWER75
    • ENCLOSURETEFC
    • FRAME365T
    • MOUNTINGRigid
    • NAMEPLATE RPM1750
    • PHASE3
    • MOTOR RPM 60Hz1750
    • VOLTAGE575
    • HERTZ75
    • SERVICE FACTOR1.15
    • COMPATIBLE WITH/REPLACES - 1Baldor EM4316T-5, WEG 07518ET3H365T, Marathon E805
    • MANUFACTURER PART #170244.60
    • FL AMPS68
    • BRANDLeeson
    • APPLICATIONSGear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!