Single Phase Motors
Brand
Length
Height
Price
Marathon Motors, G573, 056C17F5323, 1HP-3/4HP, 1800RPM, 115/208-230V, 1PH, 56HC FR, TEFC
Voltage
115/208-230 V
Horsepower
1 HP
Frame
56HC
Mounting Location
C-Face Removable Base
Baldor-Reliance Single Phase Motor, VL3514, 1.5 HP, 115/230 Volts, 1725 RPM, TEFC, 56C Frame
Voltage
115/230 V
Horsepower
1 1/2 HP
Frame
56C
Mounting Location
C-Face Footless
Voltage
115 V
Horsepower
1/3 HP
Frame
48Z
Mounting Location
Rigid
Leeson Motors Single Phase General Purpose Motor 1/2HP, 3450RPM, 48, TEFC, 115/208-230V, 60HZ
Voltage
115/208-230 V
Horsepower
1/2 HP
Frame
S56C
Mounting Location
C-Face Footless
Voltage
115/230 V
Horsepower
3 HP
Frame
182T
Mounting Location
Rigid
Voltage
115/230 V
Horsepower
1/4 HP
Frame
56
Mounting Location
Resilient Base