Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting Dry Capacitor, 24 Microfarad, 400V
See all 5 items in product family

Howard Lighting Dry Capacitor, 24 Microfarad, 400V

Item #: WBB817903

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $24.38 Save up to 35%
Price: $ 15.75
Product Information
Customer Review
Product Q&A
Howard Lighting Dry Capacitor, 24 Microfarad, 400V, Case 12

Features
  • All capacitors provided shall have a self-contained internal bleeder resistor where required according to UL1029.
  • All oil-filled capacitors shall be housed in aluminum or corrosion-resistant steel cans and contain .25° quick disconnect terminals.
  • Oil filled capacitors shall have a 90° max. case temperature rating.
  • Dry film capacitors shall have a 100° max. case temperature rating cap.

Product Specifications

    • BRANDHoward Lighting
    • DESCRIPTIONDry Capacitor
    • MANUFACTURERS PART NUMBER24.0/400-2C
    • PACKAGE QUANTITY12
    • TYPE--
    • VOLTAGE400
    • CASE QUANTITY12
    • POWER FACTOR--
    • HERTZ--
    • FEATURES--
    • ANSI CODE--

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great service

Your review: After seven years, our security lighting started blowing capacitors. We ordered genuine replacements and had them in a short time. Good experience.

Pros: Original equipment replacement. Perfect fit.

Cons: Just had to wait for UPS delivery

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!