Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 67622 LU250/ECO LAMP/SUPER5 BALLAST KIT High Pressure Sodium Lamp an Ballast Kit
See all 26 items in product family

Sylvania 67622 LU250/ECO LAMP/SUPER5 BALLAST KIT High Pressure Sodium Lamp an Ballast Kit

Item #: WBB529611

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.85 Save up to 15%
Price: $92.95
Product Information
Product Q&A
120/480 volt Five-Tap Magnetic Lumalux Ballast Kit for 250 watt High Pressure Sodium Light Bulb. Lamp and ballast kits offer the convenience of one-stop shopping, a system solution for safety and quick replacement

Product Specifications

    • LENGTH INCHES8.5630
    • WIDTH INCHES7.8750
    • HEIGHT INCHES14.8960
    • ANSIS50
    • BRANDSYLVANIA
    • DESCRIPTIONHigh Pressure Sodium
    • NUMBER OF LAMPS1
    • MANUFACTURERS PART NUMBERLU250/ECO /SUPER5 KIT
    • VOLTAGE120-480
    • WATTS250
    • CIRCUIT TYPECWA
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.