Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mr. Steam CU1250 30KW 480 Volts, 3 Phase, Commercial Steambath

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Mr. Steam CU1250 30KW 480 Volts, 3 Phase, Commercial Steambath

Item #: WBB787655

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,000.00 Save: up to 20%
Price: $6,400.00
Product Information
Product Q&A
Mr. Steam CU1250 30KW 480 Volts, 3 Phase, Commercial Steambath

Commercial Mr. Steam Steambath CU generators are high-performance, low-maintenance solutions for leading hotels, clubs and spas worldwide. CU Series Commercial Generator features:
  • Meet rigid requirements and nationally recognized testing standards, including UL
  • ASME steam pressure vessels built to the ASME Boiler and Pressure Vessel Code requirements and are National Board Registered
  • Use high quality fibrous glass pressure vessel insulation for maximum energy performance
  • Feature stainless steel heating elements for corrosion resistance with ASME grade flanges for longevity and reliable performance
  • Vertical construction results in small footprint for location within the tightest of mechanical rooms
  • Integrated base eliminates the need for a stand
  • Steam-rated operating and high limit pressure controls for Steam-On-Demand
  • Features an integral pressure gauge and sight glass to provide operating information at a glance
  • Standard with a full port drain valve providing maximum draining of the pressure vessel
  • Available with the Automatic Blowdown System featuring electronically controlled maintenance and 24 hour/7 day programming
  • Equipped with hinged access door for ease of installation and service
  • Backed by Mr. Steam's limited warranty for commercial steambath generators, copy available prior to purchasing

Product Specifications

    • BRANDMr. Steam
    • MANUFACTURERS PART NUMBERCU1250AF3
    • HEIGHT INCHES38
    • LENGTH INCHES30
    • PHASE3
    • VOLTAGE480
    • WEIGHT LBS.290
    • WIDTH INCHES20
    • KILOWATTS30
    • ROOM VOLUME CUBIC FEET1250
    • WATER INLET SIZE INCHES3/8
    • STEAM OUTLET SIZE INCHES1

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.