Electrical Panels
Electrical panels provide protection for electrical control and breaker boxes. Panels are UL-listed, made of sturdy steel construction, and feature a variety of accessories, including hardware, mounting rails, and spare breakers. Sturdy, dependable electrical panels are pefect for use across all commercial and industrial environments.
Width
Material
View All Material
Height
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 2 Business Days
Material
Painted steel
Color
White
Fits
10x8
Panel Size (D x E)
8.75 x 6.88 in
Compare
1
1
Ships in 4 Business Days
Material
Steel
Color
Silver
Fits
Panel Fange
Compare
1
1
Ships in 10 Business Days
Material
Steel
Color
White
Panel Size (D x E)
31.88 x 48.00 in
Compare
1
1
Ships in 2 Business Days
Material
Painted steel
Color
White
Fits
12x12
Panel Size (D x E)
10.75 x 8.88 in
Compare
1
1
Ships in 8 Business Days
Material
Conductive steel
Fits
14x8
Panel Size (D x E)
12.75 x 6.88 in
Compare
1
1
Ships in 5 Business Days
Material
Aluminum
Fits
18x16
Panel Size (D x E)
16.75 x 14.88 in