Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Pnr-2605-C Nema 4x-Pnr Bx 9.45" L X 4.72" W X 2.36" H Light Gray Body And Clear Cover-Min Qty 4
See all 129 items in product family

Bud Pnr-2605-C Nema 4x-Pnr Bx 9.45" L X 4.72" W X 2.36" H Light Gray Body And Clear Cover-Min Qty 4

Item #: WBB562112

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($69.00)

Price: $17.25
Product Information
Customer Review
Product Q&A
NEMA 4X - PNR Series Box - 9.45"L x 4.72"W x 2.36"H - Light Gray Body and Clear Cover
Meets NEMA 1, 2, 4, 4X, 12, and 13 specifications. Recessed top cover. Wall mounting holes and cover attaching screws are outside the sealing area thus preventing ingress of moisture and dust. Cover screws are M-4 stainless steel, non-magnetic and fasten into threaded brass inserts. Gasket material is silicon sponge. UL Listed.

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHClear
    • MANUFACTURERS PART NUMBERPNR-2605-C
    • WEIGHT LBS0.92
    • CONSTRUCTIONPolycarbonate
    • DIMENSION A9.45
    • DIMENSION B4.72
    • DIMENSION C2.36
    • DIMENSION D1.33
    • DIMENSION E9.15
    • DIMENSION F4.45
    • DIMENSION G1.92
    • DIMENSION H1.25
    • DIMENSION I8.25
    • DIMENSION J4.14
    • WEIGHT (Oz)14.70

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!