Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Nbx-10996-Pl Plastic Internal Panel 12.3" W X 9.9" H - Min Qty 7
See all 59 items in product family

Bud Nbx-10996-Pl Plastic Internal Panel 12.3" W X 9.9" H - Min Qty 7

Item #: WBB562876

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($73.50)

Price: $10.50
Product Information
Customer Review
Product Q&A
Features:

  • An all plastic accessory panel used with the NB series NEMA boxes that allows easy mounting of electronic devices in the box
  • ABS plastic, UL94-HB
  • Unique hole grid allows electrical and/or electronic devices to be mounted to panel as a subassembly without punching or drilling holes.
  • Easier prototyping
  • Allows pre-testing of components
  • Faster, less costly infield assembly

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHLight Gray
    • HEIGHT INCHES9.9
    • LENGTH INCHES12.3
    • MANUFACTURERS PART NUMBERNBX-10996-PL
    • WEIGHT LBS2.20
    • CONSTRUCTIONABS UL94-HB
    • PANEL SPACE WIDTH INCHES12.30
    • USED WITH"NBD-10449, NBD-10469"
    • PANEL SPACE HEIGHT INCHES9.90

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!