Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud CS-11206-BT Champion Series Electronics Cabinet 12" W x 8" D x 4" H
See all 135 items in product family

Bud CS-11206-BT Champion Series Electronics Cabinet 12" W x 8" D x 4" H

Item #: WBB562209

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 68.95
Product Information
Customer Review
Product Q&A
Features:

  • Top, bottom, front and rear panels, .05" aluminum.
  • Ventilation slots in bottom and rear panel.
  • Easily assembled with eight self-threading screws.
  • No screws on front or rear panels.
  • Designed to allow for maximum interior space.
  • Removable top and bottom provide easy access to components.
  • Four self-adhesive rubber feet provided.

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHBlack Texture
    • WIDTH INCHES12.00
    • DEPTH INCHES8
    • HEIGHT INCHES4
    • MANUFACTURERS PART NUMBERCS-11206-BT
    • WEIGHT LBS2.50
    • CONSTRUCTIONAluminum
    • SERIESChampion Series
    • USED WITH"CSA-11264, CSC-11244"
    • CLEAR INSIDE DEPTH INCHES7.12
    • CLEAR INSIDE WIDTH INCHES 11.37

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!