Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud BB-1801-BT Showcase Small Cabinet Black Texture 11"W x 8.31"D x 6.43" H
See all 135 items in product family

Bud BB-1801-BT Showcase Small Cabinet Black Texture 11"W x 8.31"D x 6.43" H

Item #: WBB562490

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 152.95
Product Information
Customer Review
Product Q&A
Buds Small cabinet enclosures are used for general purpose electrical projects. Buds diverse set of can include a variety of features such as screw covers, hinged doors, mounting brackets and panels.

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHBlack Texture
    • WIDTH INCHES11.00
    • DEPTH INCHES8.31
    • HEIGHT INCHES6.43
    • MANUFACTURERS PART NUMBERBB-1801-BT
    • WEIGHT LBS4.00
    • CONSTRUCTIONAluminum
    • SERIESShowcase

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!