Cabinets
Type
Phase
Voltage
Brand
Gauge
Material
Color
Style
Price
Material
Galvanized
Color
Gray
Material
Steel
Color
Brown
Hoffman TB3R401, Terminal Box, Type 3R 400A, 1Ph, 27.00X16.00X5.00, Galvanized/Gray
Material
Galvanized
Color
Gray
Material
Steel
Color
White
Hoffman A363611CT, Ct Enclosure /Screw Cover, 36.00X36.00X11.00, Galvanized/Paint
Material
Galvanized
Color
Gray
Material
Galvanized
Color
Gray
Hoffman A424214CTCJ, Ct Cabinet/Screw Cvr, Ft Mt Panel, 42.00X42.00X14.00, Galvanized/Paint
Material
Galvanized
Color
Gray
Material
Steel
Color
White
Material
Steel
Color
Brown
Material
Steel
Color
White
Material
Steel
Color
Gray
Hoffman A364214BGECT, Ct Enclosure /Vented Double Door, 36.00X42.00X14.00, Aluminum
Material
Aluminum
Material
Steel
Color
Gray
Material
Steel
Color
Gray
Material
Polyester
Material
Steel
Color
Gray
Material
Fiberglass
Material
Steel
Color
White
Material
Steel
Color
Gray
Material
Steel
Color
Brown
Hoffman A303011CT, Ct Enclosure /Screw Cover, 30.00X30.00X11.00, Galvanized/Paint
Material
Galvanized
Color
Gray
Material
Galvanized
Color
Gray
Material
Steel
Color
Brown
Hoffman PTRS242412G4 PROTEK™ Single-Door, UL and NEMA, 24.09x23.62x11.81, Type NEMA 4/12
Material
Ss Type 304
Material
Steel
Color
Gray
Hoffman D181610CHSCFGWP WiFi Cab, Type 4X, Window Door, 18.00x16.00x10.00, Fiberglass
Material
Fiberglass
Hoffman A203012BGECT, Ct Enclosure /Vented Double Door, 20.00X30.00X12.00, Galvanized/Paint
Material
Galvanized
Color
Gray
Material
Steel
Color
Gray
Material
Galvanized
Color
Gray
Hoffman TB3R101, Terminal Box, Type 3R 100A, 1Ph, 18.00X8.00X4.50, Galvanized/Gray
Material
Galvanized
Color
Gray
Hoffman TB3R201, Terminal Box, Type 3R 200A, 1Ph, 23.00X12.00X4.50, Galvanized/Gray
Material
Galvanized
Color
Gray
Material
Steel
Color
Gray
Hoffman TB3R403, Terminal Box, Type 3R 400A, 3Ph, 27.00X16.00X5.00, Galvanized/Gray
Material
Galvanized
Color
Gray