Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Disconnect Enclosures

Disconnect enclosures provide protection from the elements to electrical disconnects. They have a powder-coated steel or die-cast aluminum construction. Installation is secure and easy with either surface or flush mounting. Various sizes, features, and NEMA ratings are offered for every application.
36 Results

Free Shipping

Conductive Panel

View All Conductive Panel

Panel

View All Panel

Brand

View All Price
36 Results
Compare
1
1
See price in cart
Free Shipping
Ships in 5 Business Days

Material

SS Type 304

A x B x C

84.12 x 118.75 x 18.12 in

Compare
1
1
$939.00
Ships in 7 Business Days

Material

Steel

A x B x C

20.00 x 21.38 x 10.00 in

Color

Gray

Conductive Panel

A20P20G

Compare
BESTSELLER
1
1
$389.95
Ships in 5 Business Days

Material

SS Type 304

Compare
1
1
$8,135.00
Free Shipping
Ships in 10 Business Days

Material

Steel

A x B x C

84.12 x 78.50 x 18.12 in

Color

Gray

Compare
1
1
See price in cart
Ships in 10 Business Days

Material

Steel

A x B x C

60.12 x 61.75 x 12.12 in

Color

Gray

Conductive Panel

A60P60G

Compare
1
1
$4,795.00
Ships in 10 Business Days

Material

Steel

A x B x C

60.12 x 49.75 x 12.12 in

Color

Gray

Conductive Panel

A60P48G