Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 822 Gang Box Mud-Ring, 3 Device, Raised 3/4" - Pkg Qty 5
See all 8 items in product family

Hubbell 822 Gang Box Mud-Ring, 3 Device, Raised 3/4" - Pkg Qty 5

Item #: WBB196755

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.80 Save up to 29%
$9.40 each

Sold in packages of 5

Price: $47.00
Product Information
Customer Review
Product Q&A
Raised gang box device covers/rings are used in finish wall applications to mount switches or receptacles.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES15.3
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES4
    • DEPTH INCHES13/16
    • HEIGHT INCHES8-7/8
    • MANUFACTURERS PART NUMBER822
    • PACKAGE QUANTITY5
    • TYPEElectrical Box Covers
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:66