Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wiremold 8ATCBZ Poke-Thru Un-Wired Assembly, Core, Surface, 8", Bronze

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Wiremold 8ATCBZ Poke-Thru Un-Wired Assembly, Core, Surface, 8", Bronze

Item #: WBB883684

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 721.00
Product Information
Customer Review
Product Q&A
Wiremold 8ATCBZ Poke-Thru Un-Wired Assembly, Core, Surface, 8", Bronze

Features

  • Largest capacity poke-thru devices on the market
  • The 8AT Series is designed for an 8" [203mm] core hole and provides up to four (4) gangs of power, communication, or A/V capability

Product Specifications

    • BRANDWiremold
    • MANUFACTURERS PART NUMBER8ATCBZ
    • TYPEPoke-Thru
    • CONSTRUCTIONAssembled
    • MOUNTING METHODThrough Floor
    • LENGTH16-3/4"
    • APPLICATIONCommercial, Office
    • DESCRIPTIONUn-Wired Assembly
    • COLORBronze
    • CABLE ENTRY3/4" Trade Size Stem
    • NUMBER OF OUTLETS4
    • INSULATIONIntermescent Fire Barrier
    • MATERIALMetal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!