Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wiremold 8CTCGY Poke-Thru Cover Assembly, Surface, 8", Gray

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Wiremold 8CTCGY Poke-Thru Cover Assembly, Surface, 8", Gray

Item #: WBB883761

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 274.95
Product Information
Customer Review
Product Q&A
Wiremold 8CTCGY Poke-Thru Cover Assembly, Surface, 8", Gray

Features

  • Largest capacity poke-thru devices on the market
  • The 8AT Series is designed for an 8" [203mm] core hole and provides up to four (4) gangs of power, communication, or A/V capability

Product Specifications

    • BRANDWiremold
    • MANUFACTURERS PART NUMBER8CTCGY
    • TYPEPoke-Thru
    • CONSTRUCTIONNot Assembled
    • APPLICATIONCommercial, Office
    • COVER SIZE9-1/4"
    • MOUNTING METHODScrew On
    • MATERIALDie-Cast Aluminum
    • NUMBER OF OUTLETS0
    • COLORGray
    • DESCRIPTIONCover Assembly

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!