Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 936 Ceiling Fan Box W/Brace, 1-1/2" Deep Octagon Box, For Old Work - Pkg Qty 6
See all 2 items in product family

Hubbell 936 Ceiling Fan Box W/Brace, 1-1/2" Deep Octagon Box, For Old Work - Pkg Qty 6

Item #: WBB196889

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $275.16 Save up to 65%
$16.00 each

Sold in packages of 6

Price: $96.00
Product Information
Customer Review
Product Q&A
RACO RETRO-BRACE is used to hang ceiling fans and light fixtures between joists or structural members safely and securely in old work applications where access is limited.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES15.5
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES4
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES16
    • MANUFACTURERS PART NUMBER936
    • PACKAGE QUANTITY6
    • TYPEElectrical Boxes
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!