Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 955 Gang Box, 6 Device, 1-5/8" Deep
See all 10 items in product family

Hubbell 955 Gang Box, 6 Device, 1-5/8" Deep

Item #: WBB196901

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.08 Save up to 34%
Price: $ 64.95
Product Information
Customer Review
Product Q&A
Gang boxes are used where a number of wiring devices are to be centrally located.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES98.5
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES14-1/16
    • DEPTH INCHES1-5/8
    • HEIGHT INCHES4
    • MANUFACTURERS PART NUMBER955
    • PACKAGE QUANTITY1
    • TYPEElectrical Boxes
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!