Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 690 Masonry Box, 1 Device, Non-Gangable, 2-1/2" Deep, 1/2" & 3/4" End Knockouts - Pkg Qty 25
See all 14 items in product family

Hubbell 690 Masonry Box, 1 Device, Non-Gangable, 2-1/2" Deep, 1/2" & 3/4" End Knockouts - Pkg Qty 25

Item #: WBB197092

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $257.00 Save up to 43%
$5.90 each

Sold in packages of 25

Price: $147.50
Product Information
Customer Review
Product Q&A
Hubbell 690 Masonry Box, 1 Device, Non-gangable, 2-1/2" Deep, 1/2" & 3/4" End Knockouts

Made of corrosion resistant welded galvanized steel for long lasting durability. Rectangular shape fits square cuts in blocks. Includes standard 1/2" and 3/4" concentric knockouts. Device ears formed inside box, preventing mortar from getting in device holes. Allows two or more devices side-by-side. 2-1/2" D boxes used in 4" block walls. 3-1/2" D boxes used in 6 or 8" block walls. UL listed. Package quantity is 25.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES16.0
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES2
    • DEPTH INCHES2-1/2
    • HEIGHT INCHES3
    • MANUFACTURERS PART NUMBER690
    • PACKAGE QUANTITY25
    • TYPEElectrical Boxes
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:21