Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel Boxes

Steel Boxes are essential components for electrical installations, providing a secure enclosure for wiring connections in commercial and industrial settings. These boxes are crafted from durable steel, offering superior protection for electrical connections and ensuring a secure environment for wiring terminations.
568 Results

Free Shipping

Size

Brand

Type

View All Type
View All Length
View All Material
View All Depth
View All Width
View All Height
View All Color
View All Price
568 Results
Compare
BESTSELLER
1
1
$3,899.00
Ships in 10 Business Days

Material

SS Type 304

A x B x C

36.00 x 30.00 x 8.00 in

Compare
1
1
$169.95
Ships in 2 Business Days

Material

Steel

Color

Gray

A x B x C

8.00 x 6.00 x 6.00 in

Compare
1
1
$149.95
Ships in 8 Business Days

Material

Steel

Color

Gray

A x B x C

12.00 x 10.00 x 6.00 in

Compare
1
1
$185.95
Ships in 8 Business Days

Material

Steel

Color

Gray

A x B x C

11.81 x 9.84 x 5.91 in

Compare
BESTSELLER
1
1
$5,399.00
Ships in 10 Business Days

Material

SS Type 304

A x B x C

24.00 x 48.00 x 8.00 in

Compare
1
1
See price in cart
Ships in 8 Business Days

Material

Steel

Color

Gray

A x B x C

16.00 x 14.00 x 6.00 in