Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 911-2 Square Box 4", 3-1/2" Deep, Painted Red, 1/2" & 3/4" Side Knockouts, Welded - Pkg Qty 25
See all 53 items in product family

Hubbell 911-2 Square Box 4", 3-1/2" Deep, Painted Red, 1/2" & 3/4" Side Knockouts, Welded - Pkg Qty 25

Item #: WBB196973

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $266.50 Save up to 52%
$5.10 each

Sold in packages of 25

Price: $127.50
Product Information
Customer Review
Product Q&A
Large capacity design accomodates oversized life safety devices. Accomodates local codes for easy identification of products relative to life safety systems. For use in industrial, commercial, or residential applications.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES40.5
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES4-1/8
    • DEPTH INCHES3-3/4
    • HEIGHT INCHES7-5/8
    • MANUFACTURERS PART NUMBER911-2
    • PACKAGE QUANTITY25
    • TYPEElectrical Boxes
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!