Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 506 Switch Box 3"X2", 2-1/2" Deep, Gangable, 1/2" End Knockouts, Old Work Clips - Pkg Qty 20
See all 56 items in product family

Hubbell 506 Switch Box 3"X2", 2-1/2" Deep, Gangable, 1/2" End Knockouts, Old Work Clips - Pkg Qty 20

Item #: WBB197037

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$17.75 each

Sold in packages of 20

Price: $355.00
Product Information
Customer Review
Product Q&A
Switch boxes are used to house wiring devices such as switches or receptacles.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES12.5
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES2-7/8
    • DEPTH INCHES2-1/2
    • HEIGHT INCHES4-11/16
    • MANUFACTURERS PART NUMBER506
    • PACKAGE QUANTITY20
    • TYPEElectrical Boxes
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:66