Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 5363-0 4" Round Weatherproof Extension Adapter 4-1/2" Outlets - Pkg Qty 16

Hubbell 5363-0 4" Round Weatherproof Extension Adapter 4-1/2" Outlets - Pkg Qty 16

Item #: WBB200936

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.20 each

Sold in packages of 16

Price: $147.20
Product Information
Customer Review
Product Q&A
Rugged die cast construction. Reinforced connector outlets. State-of-the-art powder coat finish. Includes installation hardware, closure plugs, gasket, and multi-lingual instructions. For use with 4" round splice boxes. Extension adapters are used to increase box capacity and allow the installer to add "take-offs" to new boxes / devices.

Product Specifications

    • BRANDBELL
    • COLOR FINISHGray
    • WIDTH INCHES5
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES3-1/2
    • MANUFACTURERS PART NUMBER5363-0
    • PACKAGE QUANTITY16
    • TYPEWeatherproof Electrical Box Accessories
    • CONSTRUCTIONDie Cast Aluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:46