Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 5341-0 Two Gang Weatherproof Box 3-3/4" Outlets Gray - Pkg Qty 12
See all 15 items in product family

Hubbell 5341-0 Two Gang Weatherproof Box 3-3/4" Outlets Gray - Pkg Qty 12

Item #: WBB200840

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.00 each

Sold in packages of 12

Price: $72.00
Product Information
Customer Review
Product Q&A
Seamless die cast aluminum construction. Reinforced connector outlets. State-of-the-art powder coat finish. Eight box mounting options with detachable lugs provided. Two closure plugs included. Ground screw installed in boxes. Multi-lingual instructions in each package. Internal threads and hubs comply with NEMA requirements. Hubs accept all threaded fittings and threaded conduit.

Product Specifications

    • BRANDBELL
    • CAPACITY CUBIC INCHES32
    • COLOR FINISHGray
    • WIDTH INCHES4-1/2
    • DEPTH INCHES2-1/4
    • HEIGHT INCHES4-1/2
    • MANUFACTURERS PART NUMBER5341-0
    • PACKAGE QUANTITY12
    • TYPEWeatherproof Electrical Boxes
    • CONSTRUCTIONDie Cast Aluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:25