Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!
Log In
|
Shopping Cart
0 Items - ($0.00)
Welcome
Log In
(0)
Shopping Cart
Your Shopping Cart Is Empty.
Electrical & Bulbs
Fasteners & Hardware
Foodservice & Appliances
Furniture & Office
HVAC/R & Fans
Janitorial & Maintenance
Material Handling
Medical & Laboratory Equipment
Metalworking
Motors & Power Transmission
Outdoor & Grounds Maintenance
Packaging & Supplies
Plumbing & Pumps
Pneumatics & Hydraulics
Raw Material & Building Supply
Safety & PPE
Storage & Shelving
Tools & Instruments
Vehicle Maintenance
Workbench & Shop Desks
Electrical & Bulbs
Bulbs
Lighting- Indoor
Timers & Dimmers
Plugs & Receptacles
Generators
Audible & Visual Safety Signals
(860)
Audio Visual Mounts
(767)
Audio/Video & Data Networking
(1,561)
Ballasts
(443)
Batteries, Chargers & Accessories
(168)
Bulbs
(4,989)
Cable Management
(3,008)
Circuit Breakers
(2,369)
Conduit & Fittings
(533)
Contactors
(190)
Controls
(2,153)
Electric Motors-Definite Purpose
(8,900)
Electric Motors-General Purpose
(8,895)
Electric Motors-HVAC
(3,202)
Electrical Boxes & Enclosures
(3,521)
Electrical Tape & Wire Connectors
(50)
Emergency Lighting and Exit Signs
(358)
Flashlights & Portable Work Lights
(602)
Fuses
(266)
Generators
(188)
Lighting- Indoor
(5,050)
Lighting- Outdoor
(946)
Network Cabinets & Racks
(98)
Pipe & Tubing
(3,695)
Plugs & Receptacles
(1,469)
Power & Surge Strips, Extension Cords
(840)
Power Protection
(292)
Proximity & Photoelectric Sensors
(920)
Relays and Sequencers
(294)
Renewable Energy
(421)
Safety Switches
(564)
Strain Relief
(605)
Struts & Framing
(1,313)
Switches
(638)
Terminals & Disconnects
(1,285)
Timers & Dimmers
(592)
Transformers
(810)
Wall Plates
(642)
Wire & Cable
(2,300)
Please Log In to access your account features
Username / Email
Remember me
Password
Forgot your password?
Take control of your purchasing and account management.
Shopping Lists
Did you know you can create multiple shopping lists for easy reordering of products you use regularly?
+
Add A New List
Track Your Order
How To Request A Catalog
Unsubscribe From The Catalog
Rebates
Applying For Credit
Shipping And Returns
Account Management
Assembly Instructions
Problems Using Our Web Site:
If you experience a problem with our website, please contact our Web Support team for immediate assistance.
Phone:
1.888.381.2861
E-mail:
service@globalindustrial.com
Browse
Bulbs
(4,989 Items)
Sub Category
Cold Cathode
(42)
Remove
TCPI 8G3008WH 8W Cold Cathode G30 White
Remove
Items
TCPI 8G3008WH 8W Cold Cathode G30 White
Home
>
Electrical & Bulbs
>
Bulbs
>
Cold Cathode
>
Cold Cathode Light Bulbs
>
TCPI 8G3008WH 8W Cold Cathode G30 White
See all 36 items in product family
TCPI 8G3008WH 8W Cold Cathode G30 White
Sold by:
globalindustrial.com
Availability:
Usually ships in 3 to 6 days
Stock No:
WBB238891
Price: $14.75 ea.
(Sold in pkg of 24,
$354.00
)
Qty:
select
TCPI 8G3008WH 8W Cold Cathode G30 White
StickyFingers Bulb Changer
Total for 2 items is $444.00
Product Information
Product Q&A
Write a review for this product.
The 8w Globe Cold Cathode lamp replaces 25w incandescent and is dimmable and flashable. White.
Product Specifications
LENGTH INCHES
5.5
AVG. LIFE HOURS
25000
BASE
E26 (Standard Base)
KELVIN
2700
LIGHT COLOR
Soft White
LUMENS
300
MANUFACTURERS PART NUMBER
8G3008WH
PACKAGE QUANTITY
24
SHAPE
G30 Globe
TYPE
CFL
VOLTAGE
120
WATTAGE
8
BULB DIAMETER INCHES
3.7
INCANDESCENT EQUIVALENT (WATTS)
35-40
DIMMABLE
YES
COLOR TEMPERATURE
2700
Give Us Your Feedback On This Page
*
Help us continuously improve by reporting any errors or omissions on this page including:
Incorrect or confusing information
Misspellings or bad grammar
Page not loading correctly or generating an error
I did not find what I was looking for
I found this item for a lower price.
Other
Please provide an example of any missing or incorrect information.
*
Price:
*
Website / Store:
*
Comments:
*
Email Address:
*
Verification:
(Type the characters you see below)
If you need immediate assistance, please call
1.888.978.7759
.
Ushio 3000475 CF-3CC/2700/E26, Cold Cathode, S14, 3 Watts, 25000 Hours
From $8.80
TCPI 8A03F 3W Cold Cathode A Frost
From $9.40
Help
Contact Us
About Us
Terms & Conditions
Privacy Policy
Shipping & Returns
Employment
W-9 Form
Your Account
Order Status
Retrieve Quote
Shopping Cart
Shopping Lists
Apply For Credit
Catalog Unsubscribe
Site Map
Inventory Clearance
Affiliate Program
Can't Find It
Rebate Center
Limited Warranty Information
Extended Service Plan
Feedback
Marketplace
Material Handling
Storage & Shelving
Workbench & Shop Desks
Packaging & Supplies
Furniture & Office
Foodservice & Appliances
Janitorial & Maintenance
Tools & Instruments
Fasteners & Hardware
Motors & Power Transmission
HVAC/R & Fans
Electrical & Bulbs
Plumbing Supplies
Safety & Medical
Bookmark To:
Global Industrial Canada
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)
Description of Coverage
Replacement Plan
Repair Plan
What products qualify?
Electric, Gas, Battery, Gas or Hydraulic Powered Items plus Office Equipment and Furniture
Electric, Gas, Battery, Gas or Hydraulic Powered Items plus Office Equipment and Furniture
Any dollar limit?
Retail Product Price
Retail Product Price
Any deductibles
No
No
Who pays covered costs?
AMT Service Corp.
AMT Service Corp.
How to get replacement or service?
Call Toll-Free 800-548-1926
Call Toll-Free 800-548-192688
How long for service?
Immediate Replacement Product Fulfillment
Fast at Nationwide Service Center Network
Transferable?
Yes, no cost
Yes, no cost
Renewable?
Yes, on most products
Yes, on most products
What is covered?
Entire Product
100% Parts & Labor
What is not covered?
Misuse, Abuse, Negligence
Misuse, Abuse, Negligence
Is the plan insured?
Fully Insured
Fully Insured
Standard Extended Service Plans
Accidental Damage Coverage
How long are plans?
1 and 2 Years
2 and 3 Years
When does coverage start?
After shortest term of manufacturer's warranty
Begins day one of purchase