Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S7396 105t5/50 105w W/ Mogul Base -Natural Light- Cfl Bulb - Pkg Qty 6
See all 116 items in product family

Satco S7396 105t5/50 105w W/ Mogul Base -Natural Light- Cfl Bulb - Pkg Qty 6

Item #: WBB565089

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$29.95 each

Sold in packages of 6

Price: $179.70
Product Information
Customer Review
Product Q&A
105T5/50 105W Compact Fluorescent w/ Mogul Base -Natural Light

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment

Product Specifications

    • LENGTH INCHES11.26
    • COLOR FINISHNatural Light
    • BASEE39
    • BRANDSatco
    • COLOR RENDER INDEX85
    • LUMENS7000
    • MANUFACTURERS PART NUMBERS7396
    • PACKAGE QUANTITY6
    • SHAPET-5
    • TYPECFL
    • WATTAGE105
    • COLOR TEMPERATURE5000
    • AVG. LIFE (HOURS)10,000
    • LAMP CODE105T5/50
    • CATEGORYCompact Fluorescent
    • PACK TYPEBox
    • ANSI BASEE39
    • BULB DIAMETER INCHES4.02

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed