Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tcp 2r3016dim41k 16 Watt R30 Dimmable 41k- Cfl Bulb - Pkg Qty 12
See all 125 items in product family

Tcp 2r3016dim41k 16 Watt R30 Dimmable 41k- Cfl Bulb - Pkg Qty 12

Item #: WBB238855

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$6.70 each

Sold in packages of 12

Price: $80.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
The next generation 16w dimmable flood lamp uses 75% less energy than a 65 watt incandescent equivalent and lasts 4 times longer.

Product Specifications

    • LENGTH INCHES5.4
    • COLOR FINISHBright White
    • BASE--
    • BRANDTCPI
    • KELVIN4100
    • LUMENS600
    • MANUFACTURERS PART NUMBER2R3016DIM41K
    • PACKAGE QUANTITY12
    • SHAPER-30
    • TYPEFluorescent
    • VOLTAGE120
    • WATTAGE16
    • DIAMETER INCHES3.7
    • AVG. LIFE (HOURS)8,000
    • START TYPEModified Rapid Start
    • DIMMABLEYes
    • COLOR TEMPERATURE4100
    • INCANDESCENT EQUIVALENT (WATTS)65

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.