Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,989 Items)
Sub Category
Compact Fluorescent (747)
Remove
Sylvania 20668 Compact Fluorescent Pin Based CF18DD/E/841/ECO T4X2
Remove

      Items
Sylvania 20668 Compact Fluorescent Pin Based CF18DD/E/841/ECO T4X2 Sylvania 20668 Compact Fluorescent Pin Based CF18DD/E/841/ECO T4X2


Sylvania 20668 Compact Fluorescent Pin Based CF18DD/E/841/ECO T4X2
Sylvania 20668 Compact Fluorescent Pin Based CF18DD/E/841/ECO T4X2
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB802387
List Price $29.71    Save 74%
Price: $7.80 ea.
(Sold in pkg of 50, $390.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Osram Sylvania and Satco Compact Fluorescent Lamps are energy efficient and have a longer life than incandescent bulbs. Used for unshielded fixtures. 4-pin CF lamp internal end-of-life mechanism shuts down the lamp preventing abnormal end-of-life failure modes.

Product Specifications
AVG. LIFE HOURS 12000
BASE G24Q-2
BRAND Osram Sylvania
CRI 82
KELVIN 4100
LAMP NUMBER 20668
LUMENS --
MANUFACTURERS PART NUMBER 20668
MAXIMUM OVERALL LENGTH (IN.) 5.8
PACKAGE QUANTITY 50
SHAPE T4X2
WATTAGE 18
NOMINAL LENGTH 5.8
NOMINAL DIAMETER 5.8
MOL (LENGTH) 5.8
AVERAGE RATED LIFE HOURS 12000
LAMP SHAPE T4X2
WATTS 18
VOLTS --
CATEGORY Compact Fluorescent Pin Based
PACK TYPE Carton
ANSI CODE CFQ18W/G24Q/841
LAMP CODE CF18DD/E/841/ECO
ANSI BASE G24Q-2
APPROX INCAND EQUIV 18.00
FINISH --
INCANDESCENT EQUIVALENT (WATTS) 18.00


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lithonia F6B3 6" Reflector w/ Black Baffle  2-Lamp DTT

Lithonia F6B3 6" Reflector w/ Black Baffle 2-Lamp DTT

From $47.95
More Info
Add to Cart
Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

From $84.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)