Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tcp 1g302350k 23 Watt G30 Globe 50k- Cfl Bulb - Pkg Qty 12
See all 115 items in product family

Tcp 1g302350k 23 Watt G30 Globe 50k- Cfl Bulb - Pkg Qty 12

Item #: WBB238760

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.00 each

Sold in packages of 12

Price: $144.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
The 23w Globe lamp uses 75% less energy than a 100 watt incandescent equivalent and lasts 4 times longer.

Product Specifications

    • LENGTH INCHES5.9
    • COLOR FINISHDaylight
    • BASE--
    • BRANDTCPI
    • KELVIN5100
    • LUMENS1200
    • MANUFACTURERS PART NUMBER1G302350K
    • PACKAGE QUANTITY12
    • SHAPEG-30
    • TYPEFluorescent
    • VOLTAGE120
    • WATTAGE23
    • START TYPEModified Rapid Start
    • COLOR TEMPERATURE5100
    • DIAMETER INCHES3.7
    • INCANDESCENT EQUIVALENT (WATTS)100
    • DIMMABLENo
    • AVG. LIFE (HOURS)8,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:46