Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 20584 Ft40dl/830/Rs 40w W/ 2g11 Base - Warm White- Cfl Bulb - Pkg Qty 10
See all 79 items in product family

Sylvania 20584 Ft40dl/830/Rs 40w W/ 2g11 Base - Warm White- Cfl Bulb - Pkg Qty 10

Item #: WBB565470

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.35 each

Sold in packages of 10

Price: $83.50
Product Information
Customer Review
Product Q&A
FT40DL/830/RS 40W Compact Fluorescent w/ 2G11 Base - Warm White

Osram Sylvania Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment

Product Specifications

    • LENGTH INCHES22.6
    • COLOR FINISHWarm White
    • BASE2G11
    • BRANDSYLVANIA
    • LUMENS3150
    • MANUFACTURERS PART NUMBER20584
    • PACKAGE QUANTITY10
    • SHAPET-5
    • TYPECFL
    • WATTAGE40
    • DIAMETER INCHES22.6
    • GE PART #16953
    • GE LAMP CODEF4030BXSPX30 10P
    • SYLVANIA NAED #20584
    • GRAINGER PART #4VC25
    • COLOR TEMPERATURE3000
    • AVG. LIFE (HOURS)20,000
    • SYLVANIA LAMP CODEFT40DL/830/RS
    • LAMP CODEFT40DL/830/RS
    • CATEGORYCompact Fluorescent
    • PACK TYPEBox
    • PHILLIPS PART #300426
    • PHILLIPS LAMP CODEPL-L40W/30/RS/IS 25PK
    • ANSI BASE2G11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!