Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 20088 Fluorescent Fc8t9/Ww/Rs T9 Bulb - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Sylvania 20088 Fluorescent Fc8t9/Ww/Rs T9 Bulb - Pkg Qty 12

Item #: WBB802916

Sold By: Light Bulbs International

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $251.88 Save up to 60%
$8.30 each

Sold in packages of 12

Price: $99.60

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Fluorescent Circline lamp, 8" outside diameter, Warm White phosphor, 3000K color temperature, 52 CRI, can be operated by rapid start or preheat ballasts

Product Specifications

    • BASE--
    • BRANDSylvania
    • COLOR RENDER INDEX52
    • LAMP NUMBER20088
    • LUMENS--
    • MANUFACTURERS PART NUMBER20088
    • PACKAGE QUANTITY12
    • SHAPET9
    • VOLTAGE220
    • WATTAGE22
    • AVERAGE RATED LIFE HOURS12000
    • ANSI BASE4 PIN
    • PACK TYPECarton
    • MOL (LENGTH)--
    • ANSI CODE--
    • NOMINAL LENGTH--
    • NOMINAL DIAMETER--
    • VOLTS220
    • COLOR TEMPERATURE3000
    • INCANDESCENT EQUIVALENT (WATTS)22.00
    • WATTS22
    • CATEGORYFluorescent
    • LAMP SHAPET9
    • LAMP CODE20088
    • NOMINAL LENGTH INCHES--
    • FINISH--
    • APPROX INCAND EQUIV22.00
    • AVG. LIFE (HOURS)12000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.112.177:46