Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 21997 Flourescent T8 Fo32/730/Eco T8 Bulb - Pkg Qty 30
See all 273 items in product family

Sylvania 21997 Flourescent T8 Fo32/730/Eco T8 Bulb - Pkg Qty 30

Item #: WBB802858

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $227.40 Save: up to 77%
$1.75 each

Sold in packages of 30

Price: $52.50

with FREE shipping today! (within the contiguous US)

See more buying options
Product Information
Product Q&A
Through technological advances and the highest grade components, T8 fluorescent lamp can save up to 40% on energy costs with no loss of light over older technology T12 lamp types. These fluorescent bulbs provide an economical as well as environmentally responsible alternative to standard T12 fluorescent lamps. Environmental asset - Long life prevents the build up of discarded lamps which means less waste Use with rapid start or instant start ballasts.

Product Specifications

    • BASEMedium Bipin
    • BRANDSylvania
    • COLOR RENDER INDEX78
    • LAMP NUMBER21997
    • LUMENS--
    • MANUFACTURERS PART NUMBER21997
    • PACKAGE QUANTITY30
    • SHAPET8
    • VOLTAGE--
    • WATTAGE32
    • WATTS32
    • LAMP SHAPET8
    • AVG. LIFE (HOURS)30000
    • AVERAGE RATED LIFE HOURS30000
    • NOMINAL LENGTH--
    • VOLTS--
    • NOMINAL LENGTH INCHES48
    • COLOR TEMPERATURE3000
    • INCANDESCENT EQUIVALENT (WATTS)32.00
    • FINISH--
    • CATEGORYFlourescent T8
    • PACK TYPECarton
    • ANSI CODE--
    • APPROX INCAND EQUIV32.00
    • ANSI BASEMedium Bipin
    • LAMP CODE21997
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.