Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania F40dx 40w Fluorescent W/ Medium Bi-Pin Base, 6500K, Daylight Deluxe Bulb - Pkg Qty 30
See all 89 items in product family

Sylvania F40dx 40w Fluorescent W/ Medium Bi-Pin Base, 6500K, Daylight Deluxe Bulb - Pkg Qty 30

Item #: WBB565048

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.32 each

Sold in packages of 30

Price: $69.60
Product Information
Customer Review
Product Q&A
Satco S6608 F40DX 40W Fluorescent w/ Medium Bi-Pin Base, 6500 K, Daylight Deluxe

Osram Sylvania Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life

Product Specifications

    • AVG. LIFE HOURS20000
    • BASEMedium Bi-Pin
    • BRANDSYLVANIA
    • COLOR RENDER INDEX88
    • KELVIN6500
    • LIGHT COLORDaylight
    • LUMENS2180
    • MANUFACTURERS PART NUMBERS6608
    • MAXIMUM OVERALL LENGTH (IN.)47.78
    • PACKAGE QUANTITY30
    • SHAPE--
    • TYPEFluorescent
    • WATTAGE40
    • NOMINAL LENGTH INCHES48
    • COLOR TEMPERATURE6500
    • LAMP CODEF40DX
    • CATEGORYFluorescent
    • ANSI BASEG13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed