Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
Halogen Bulbs (716)
Remove
Satco S2609 50MR16/B/NFL 50W Halogen w/ Minature 2 Pin Round Base
Remove

      Items
Satco S2609 50MR16/B/NFL 50W Halogen w/ Minature 2 Pin Round Base Satco S2609 50MR16/B/NFL 50W Halogen w/ Minature 2 Pin Round Base


Satco S2609 50MR16/B/NFL 50W Halogen w/ Minature 2 Pin Round Base
Satco S2609 50MR16/B/NFL 50W Halogen w/ Minature 2 Pin Round Base
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB564452
Price: $6.60 ea.
(Sold in pkg of 20, $132.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

50MR16/B/NFL 50W Halogen w/ Minature 2 Pin Round Base

Satco Halogen Lamps
  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More Efficient than Incandescent
Product Specifications
AVG. LIFE HOURS 4000
BRAND Satco
MANUFACTURERS PART NUMBER S2609
MAXIMUM OVERALL LENGTH (IN.) 1 3/4
PACKAGE QUANTITY 20
SHAPE MR16
TYPE Halogen
VOLTAGE 12V
WATTAGE 50
PACK TYPE Box
FINISH Clear
ANSI BASE GU5.3/GX5.3
LAMP CODE 50MR16/B/NFL
ANSI CODE EXZ
CATEGORY Halogen


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

From $4.47
More Info
Add to Cart
Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

From $0.98
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)