Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
Halogen Bulbs (710)
Remove
Sylvania 58756 Tungsten Halogen 500Q/CL/MC(EYW) 130V T12
Remove

      Items
Sylvania 58756 Tungsten Halogen 500Q/CL/MC(EYW) 130V T12 Sylvania 58756 Tungsten Halogen 500Q/CL/MC(EYW) 130V T12


Sylvania 58756 Tungsten Halogen 500Q/CL/MC(EYW) 130V T12
Email This Page Printer Friendly Version
Sylvania 58756 Tungsten Halogen 500Q/CL/MC(EYW) 130V T12
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB802851
List Price $72.38    Save 66%
Price: $24.95 ea.
(Sold in pkg of 12, $299.40)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

These halogen lamps feature whiter light than incandescent bulbs while featuring excellent lumen maintenance. These lamps also have a longer life than incandescent bulbs while being more efficient.

Product Specifications
AVG. LIFE HOURS 2000
BASE Miniature Can Screw
BRAND Osram Sylvania
CRI 100
KELVIN 2950
LAMP NUMBER 58756
LUMENS 10000
MANUFACTURERS PART NUMBER 58756
PACKAGE QUANTITY 12
SHAPE T12
VOLTAGE 130
WATTAGE 500
PACK TYPE Carton
ANSI CODE EYW
LAMP CODE 500Q/CL/MC(EYW) 130V
ANSI BASE Miniature Can Screw
FINISH Clear
APPROX INCAND EQUIV --
NOMINAL DIAMETER 3.750
NOMINAL LENGTH 3.750
MOL (LENGTH) 3.750
AVERAGE RATED LIFE HOURS 2000
LAMP SHAPE T12
CATEGORY Tungsten Halogen
VOLTS 130
WATTS 500


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

From $4.47
More Info
Add to Cart
Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

From $0.98
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)