Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S4308 Kx20cl/3m/E26 20w Halogen W/ Medium Base Bulb - Pkg Qty 12
See all 6 items in product family

Satco S4308 Kx20cl/3m/E26 20w Halogen W/ Medium Base Bulb - Pkg Qty 12

Item #: WBB564399

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.50 each

Sold in packages of 12

Price: $126.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
KX20CL/3M/E26 20W Halogen w/ Medium Base

Satco Halogen Lamps
  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More Efficient than Incandescent
Krypton / Xenon filled lamps provide bright white light similar to Halogen, but without a UV hazard. These lamps are fully dimmable without performance loss.

Product Specifications

    • AVG. LIFE HOURS3000
    • BASEMed E-26/Med E-27
    • BRANDSatco
    • LUMENS200
    • MANUFACTURERS PART NUMBERS4308
    • MAXIMUM OVERALL LENGTH (IN.)2-3/4
    • PACKAGE QUANTITY12
    • SHAPET-3
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE20
    • CATEGORYHalogen
    • LAMP CODEKX20CL/3M/E26
    • ANSI BASEE26/E27
    • FINISHClear
    • PACK TYPEBox

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!