Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000723 J130v-150w/79mm Short, T2.5, 150 Watts, 2000 Hours Bulb - Pkg Qty 50
See all 71 items in product family

Ushio 1000723 J130v-150w/79mm Short, T2.5, 150 Watts, 2000 Hours Bulb - Pkg Qty 50

Item #: WBB262473

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.50 each

Sold in packages of 50

Price: $125.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
J130V-150W/79mm Short, T2.5, 150 Watts, 2000 Hours

Made with C-8 & CC-8 Linear Filaments for use in approved enclosed halogen fixtures and for long lasting durability. Color finish is Clear. Package quantity is 50.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS2000
    • BALLAST TYPE--
    • BASER7s-12
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN--
    • LAMP NUMBERJ130V-150W/79mm Short
    • LIGHT COLORClear
    • LUMENS2400
    • MANUFACTURERS PART NUMBER1000723
    • MAXIMUM OVERALL LENGTH (IN.)3.16
    • PACKAGE QUANTITY50
    • SHAPET-2.5
    • TYPEHalogen
    • VOLTAGE130
    • WATTAGE150
    • ANSI BASER7S-12
    • ENVELOPE DIAMETER (MM)8
    • ENVELOPE DIAMETER (IN)0.31
    • MAXIMUM OVERALL LENGTH (MM)80.3
    • FILLHAL
    • BURN POSITIONANY
    • COVERNO
    • BEAM ANGLE--
    • CANDLE--
    • FILAMENTCC-8
    • LAMP CODEJ130V-150W/79mm Short
    • OZONE FREEYES

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:66