Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,989 Items)
Sub Category
Halogen Bulbs (714)
Remove
Ushio 1003093 JD120V-150W/E11, T4, 150 Watts, 2000 Hours
Remove

      Items
Ushio 1003093 JD120V-150W/E11, T4, 150 Watts, 2000 Hours Ushio 1003093 JD120V-150W/E11, T4, 150 Watts, 2000 Hours


Ushio 1003093 JD120V-150W/E11, T4, 150 Watts, 2000 Hours
Ushio 1003093 JD120V-150W/E11, T4, 150 Watts, 2000 Hours
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB262612
Price: $5.10 ea.
(Sold in pkg of 10, $51.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Ushio 1003093 JD120V-150W/E11, T4, 150 Watts, 2000 Hours The Bebbe        
 
select
   

Ushio 1003093 JD120V-150W/E11, T4, 150 Watts, 2000 Hours

The Bebbe

   
Total for 2 items is $136.00

Product Information
Product Q&A
Write A Review

JD120V-150W/E11, T4, 150 watt, 120volt, 2000 hour rated bulb with E11 base.
Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 2000
BALLAST TYPE --
BASE E-11 (Mini-Candelabra)
BRAND Ushio
CRI --
KELVIN 2900
LAMP NUMBER JD120V-150W/E11
LUMENS 2800
MANUFACTURERS PART NUMBER 1003093
MAXIMUM OVERALL LENGTH (IN.) 3
PACKAGE QUANTITY 10
SHAPE T4
TYPE Halogen
VOLTAGE 120
WATTAGE 150
OZONE FREE YES
FILL HAL
FILAMENT CC-8
COVER NO
CANDLE --
BURN POSITION ANY
BEAM ANGLE --
LAMP CODE JD120V-150W/E11
ANSI BASE E-11 (Mini-Candelabra)
MAXIMUM OVERALL LENGTH (MM) 76.2
ENVELOPE DIAMETER (MM) 13.5
ENVELOPE DIAMETER (IN) 0.53


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

From $4.47
More Info
Add to Cart
Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

From $0.98
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)