Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1001106 Jpd25v-150wg1 Fused, T5, 150 Watts, 3000 Hours Bulb - Pkg Qty 20
See all 91 items in product family

Ushio 1001106 Jpd25v-150wg1 Fused, T5, 150 Watts, 3000 Hours Bulb - Pkg Qty 20

Item #: WBB262529

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.25 each

Sold in packages of 20

Price: $225.00
Product Information
Customer Review
Product Q&A
JPD25V-150WG1 Fused, T5, 150 watt, 25volt, 3000 hour rated bulb with R7S-18 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS3000
    • BALLAST TYPE--
    • BASER7s-18
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN2900
    • LAMP NUMBERJPD25V-150WG1 Fused
    • LIGHT COLORClear
    • LUMENS2700
    • MANUFACTURERS PART NUMBER1001106
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY20
    • SHAPET-5
    • TYPET5
    • VOLTAGE25
    • WATTAGE150
    • FILAMENTCC-8
    • FILLHAL
    • OZONE FREE--
    • MAXIMUM OVERALL LENGTH (MM)66.7
    • ENVELOPE DIAMETER (MM)15
    • ENVELOPE DIAMETER (IN)--
    • ANSI BASER7S-18
    • COVERNO
    • CANDLE--
    • BURN POSITIONANY
    • BEAM ANGLE--
    • LAMP CODEJPD25V-150WG1 Fused

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!