Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 5000042 Lu-150/55, Ed23 1/2, E39, Ed23.5, 150 Watts, 24000 Hours Bulb - Pkg Qty 12
See all 63 items in product family

Ushio 5000042 Lu-150/55, Ed23 1/2, E39, Ed23.5, 150 Watts, 24000 Hours Bulb - Pkg Qty 12

Item #: WBB261989

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.90 each

Sold in packages of 12

Price: $118.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
LU-150/55, ED23 1/2, E39, ED23.5, 150 watt, 55volt, 24000 hour rated bulb with E39 base.

USHIO's LU High Pressure Sodium lamps are highly efficient and produce a warm color. They are excellent for lighting large areas and are often used in street lighting, industrial high-bay, parks, and other commercial lighting uses where color rendering is not considered critical. Wattages range from 35 to 400, and are available in single ended. E26 medium and E39 mogul base configurations.

    Features
  • High efficacy 3 to 5 times more efficient than incandescent
  • Clear bulb finish
  • Lamps are manufactured to standard ANSI specifications
  • Long Life
    Applications
  • Commercial and Industrial
  • Flood Lighting
  • Industrial High-Bay
  • Downlighting
  • Parking Lots and Garages
  • Security

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS24000
    • BALLAST TYPES55SC-150
    • BASEMog E-39
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN2000
    • LAMP NUMBERLU-150/55, ED23 1/2, E39
    • LIGHT COLORClear
    • LUMENS14400
    • MANUFACTURERS PART NUMBER5000042
    • MAXIMUM OVERALL LENGTH (IN.)7.31
    • PACKAGE QUANTITY12
    • SHAPEED-23.5
    • TYPEHPS
    • VOLTAGE55
    • WATTAGE150
    • FILAMENT--
    • FILLSODIUM
    • OZONE FREEYES
    • MAXIMUM OVERALL LENGTH (MM)186
    • ENVELOPE DIAMETER (MM)--
    • ENVELOPE DIAMETER (IN)--
    • ANSI BASEE39 (Mogul Base)
    • COVERNO
    • CANDLE--
    • BURN POSITIONANY
    • BEAM ANGLE--
    • LAMP CODELU-150/55, ED23 1/2, E39

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!