Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S3417 65BR30/FL/2PK 65W Incandescent w/ Medium Base, 130V Bulb - Pkg Qty 60
See all 75 items in product family

Satco S3417 65BR30/FL/2PK 65W Incandescent w/ Medium Base, 130V Bulb - Pkg Qty 60

Item #: WBB565665

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.33 each

Sold in packages of 60

Price: $199.80
Product Information
Customer Review
Product Q&A
65BR30/FL/2PK 65W Incandescent w/ Medium Base, 130V

Satco Incandescent Lamps
  • Low Initial Cost
  • Low Fixture Cost
  • Simple Installation
  • Inexpensive to dim
  • All Weather Operation
  • High CRI

Product Specifications

    • AVG. LIFE HOURS2000
    • BASEMed E-26/Med E-27
    • BRANDSatco
    • LUMENS685
    • MANUFACTURERS PART NUMBERS3417
    • MAXIMUM OVERALL LENGTH (IN.)5-3/8
    • PACKAGE QUANTITY60
    • SHAPEBR-30
    • TYPEIncandescent
    • VOLTAGE130
    • WATTAGE65
    • FINISHFrosted
    • LAMP CODE65BR30/FL/2PK
    • CATEGORYIncandescent
    • PACK TYPE2pk
    • ANSI BASEE26/E27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed