Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S2979 75t8 75w Incandescent W/ Medium Base Bulb - Pkg Qty 10
See all 67 items in product family

Satco S2979 75t8 75w Incandescent W/ Medium Base Bulb - Pkg Qty 10

Item #: WBB564296

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.00 each

Sold in packages of 10

Price: $70.00
Product Information
Customer Review
Product Q&A
75T8 75W Incandescent w/ Medium Base

Satco Incandescent Lamps
  • Low Initial Cost
  • Low Fixture Cost
  • Simple Installation
  • Inexpensive to dim
  • All Weather Operation
  • High CRI

Product Specifications

    • AVG. LIFE HOURS2000
    • BASEMed E-26/Med E-27
    • BRANDSatco
    • LUMENS584
    • MANUFACTURERS PART NUMBERS2979
    • MAXIMUM OVERALL LENGTH (IN.)12
    • PACKAGE QUANTITY10
    • SHAPET-8
    • TYPEIncandescent
    • VOLTAGE130
    • WATTAGE75
    • FINISHClear Showcase
    • LAMP CODE75T8
    • CATEGORYIncandescent
    • PACK TYPEBox
    • ANSI BASEE26/E27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!