Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Philips 420166 10MR16/END/F24 2700 DIMMABLE 10/1 10W Color Warm Light Endura LED

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Philips 420166 10MR16/END/F24 2700 DIMMABLE 10/1 10W Color Warm Light Endura LED

Item #: WBB844586

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 44 ($1,361.80)

Price: $30.95
Product Information
Product Q&A
Offers superior life and low energy consumption, emits virtually no heat and no UV/IR light, contains no mercury, provides a narrow beam for flood light applications.

Product Specifications

    • LENGTH INCHES10.63
    • WIDTH INCHES4.49
    • DEPTH INCHES3.54
    • HEIGHT INCHES3.54
    • AVG. LIFE HOURS25,000
    • BASEGU5.3
    • BRANDPhilips
    • LUMENS480
    • MANUFACTURERS PART NUMBER420166
    • SHAPEMR16
    • WATTAGE10
    • WEIGHT LBS1.31
    • CLNA1 APPLICATIONACCENT/DOWNLIGHTING
    • COLORWARM WHITE
    • CASE QUANTITY10
    • CL VOLTAGE171
    • New Attribute180
    • INCANDESCENT EQUIVALENT (WATTS)Y
    • COLOR TEMPERATURE2,700 K
    • CLNA1 MAX AMB TEMP45 °F
    • DIMMABLEY
    • BEAM ANGLE0 DEG
    • CLNA1 MIN START TEMP20- °F
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.