Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 148 items in product family

Hydrofarm Bulb MH, 1000W, 7200K

Item #: WBB778633

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $38.95
Product Information
Product Q&A
Hydrofarm Bulb MH, 1000W, 7200K

For stronger, healthier and bigger plants! All SolarMax lamps are manufactured in Germany by an ISO certified factory with over 40 years experience in HPS and MH lamp technology, which ensures the highest quality and optimized performance. SolarMax grow lamps are designed with the grower in mind.

Product Specifications

  • AVG. LIFE HOURS10000
  • BASE--
  • BRANDHydrofarm
  • LUMENS90000
  • MANUFACTURERS PART NUMBERPM1000MH7
  • SHAPE--
  • WATTAGE1000
  • HID TYPEMetal Halide
  • BULB ORIENTATIONUniversal
  • BASE TYPEMogul (E39)
  • COLOR TEMPERATURE7200
  • DESCRIPTIONMH Bulb
  • RATED WATTAGE1000
  • WARRANTY1 Year
  • AVERAGE RATED LIFE HOURS10,000
  • RATED INITIAL LUMENS90,000
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.