Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hydrofarm Ushio Dual Arc Tube, Super HPS Bulb, 1000W
See all 80 items in product family

Hydrofarm Ushio Dual Arc Tube, Super HPS Bulb, 1000W

Item #: WBB778787

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $83.95
Product Information
Customer Review
Product Q&A
Hydrofarm Ushio Dual Arc Tube, Super HPS Bulb, 1000W

Add the Sunburst grow light reflector to your grow room for quiet operation, value pricing, and sturdy design. The Sunburst is a ballast and reflector in one unit. It will deliver more usable light energy for maximum plant performance and operate at cooler, quieter levels than any other compact system on the market.

Product Specifications

    • AVG. LIFE HOURS24000
    • BASE--
    • BRANDHydrofarm
    • LUMENS146000
    • MANUFACTURERS PART NUMBERUS5001671
    • SHAPE--
    • WATTAGE1000
    • WARRANTY1 Year
    • HID TYPESodium
    • RATED INITIAL LUMENS146,000
    • AVERAGE RATED LIFE HOURS24,000
    • RATED WATTAGE1000
    • DESCRIPTIONDual Arc Tube Super HPS Bulb
    • BASE TYPEMogul (E39)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:68