Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000336 Enw/Enc, Jcr19v-80w, Mr16, 80 Watts, 400 Hours Bulb - Pkg Qty 10
See all 90 items in product family

Ushio 1000336 Enw/Enc, Jcr19v-80w, Mr16, 80 Watts, 400 Hours Bulb - Pkg Qty 10

Item #: WBB261893

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.75 each

Sold in packages of 10

Price: $147.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
ENW/ENC, JCR19V-80W, MR16, 80 watt, 19volt, 400 hour rated bulb with GX5.3 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS400
    • BALLAST TYPE--
    • BASEGX5.3
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3200
    • LAMP NUMBERENW/ENC, JCR19V-80W
    • LIGHT COLORClear
    • LUMENS600
    • MANUFACTURERS PART NUMBER1000336
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY10
    • SHAPEMR-16
    • TYPEHalogen
    • VOLTAGE19
    • WATTAGE80
    • FILAMENTCC-6
    • FILLHAL
    • OZONE FREE--
    • MAXIMUM OVERALL LENGTH (MM)44.5
    • ENVELOPE DIAMETER (MM)50.7
    • ENVELOPE DIAMETER (IN)--
    • ANSI BASEGX5.3
    • COVERNO
    • CANDLE--
    • BURN POSITIONBD/HZ
    • BEAM ANGLE--
    • LAMP CODEENW/ENC, JCR19V-80W

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!